GUHRING 02869 005.000 MACHINE TAPS 9028690050000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2869 5.000
Rubix:340A4361
Manufacturer :9028690050000
EAN:4031093601313
Product details : GUHRING 02869 005.000 MACHINE TAPS 9028690050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 22.36 excl. VAT
/ Each
£ 26.83 incl. VAT
- Usually arrives within 14 working days

