DORMER E011M8X.75 SPIRAL POINT TAP M8 X 0.75 MM 5974489
Machine thread-cutter E011
See technical informationReferences
Dormer:E011M8X.75
Rubix:8087121
EAN:7320760568422




Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Thread | 0.75 mm |
| Body material | hss-e / pm |
Product details : DORMER E011M8X.75 SPIRAL POINT TAP M8 X 0.75 MM 5974489
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 0.75 mm |
| Body material | hss-e / pm |
| Coating | steam tempered |
| Tolerance | 6h |
| Threading | m8 x 0,75 (mf) |
| Total length | 72 mm |
| Drilling diameter | 7.3 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 8 mm |
| Direction of threading | right |
| Input | 8 |
| Thread depth | 20 mm |
| Capacity length | 16 mm |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 38.65 excl. VAT
/ Each
£ 46.38 incl. VAT
- Usually arrives within 14 working days