References
Dormer:E261M4
Rubix:298A4284
EAN:7320760674543




Technical specifications
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : DORMER E261M4 TAP M4 X 0.70MM
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form C 45° spiral flute 2.5xD blind holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 3.4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 7 mm |
| Angle of helix | 45 ° |
| Coating | tialn top |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
| Shank type | cylindrical shank with square (square drive) |
Show UNSPSC/ECL@SS
£ 34.96 excl. VAT
/ Each
£ 41.95 incl. VAT
- Usually arrives within 14 working days