DORMER E0335/8 TAP 5/8 INCH X 18 5973942


Machine thread-cutters E033

References
dormer:E0335/8
rubix:8088721
ean:7320760570166
Machine tap 5/8 inchx18 ISO529
brand logo
Technical specifications
Angle of helix45 °
Input12.5
Total length102 mm
See all Specifications

Product details : DORMER E0335/8 TAP 5/8 INCH X 18 5973942


HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Angle of helix45 °
Input12.5
Total length102 mm
Body materialhss-e
Typeamerican through-bores
With cooling sprayno
Drilling diameter15.875 mm
Square drive adapter12.5 mm
Coatingsteam tempered
Threading (inch)5-8.
No. of threads per inch18
Show UNSPSC/ECL@SS
£ 87.10 excl. VAT
/ Each
£ 104.52 incl. VAT
  • Usually arrives within 14 working days