DORMER E7121/8 E712 1/8 INCH X 27 NPTF STRAIGHT FLUTE TAP 5977688
Machine taps E712
See technical informationReferences
Dormer:E7121/8
Rubix:293A7384
EAN:7320760100035




Technical specifications
| Threading | nptf 1/8 |
|---|---|
| Type | american blind bores and through-bores |
| With cooling spray | no |
Product details : DORMER E7121/8 E712 1/8 INCH X 27 NPTF STRAIGHT FLUTE TAP 5977688
HSS machine tap for NPTF threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | nptf 1/8 |
|---|---|
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.4 mm |
| Tail diameter | 8.3 mm |
| Square drive adapter | 11.1 mm |
| Thread depth | 19 mm |
| Total length | 70 mm |
| Body material | hss |
| Threading | e7121/8 nptf 1/8 |
| No. of threads per inch | 27 |
Show UNSPSC/ECL@SS
£ 33.34 excl. VAT
/ Each
£ 40.01 incl. VAT
- Usually arrives within 14 working days