WALTERPROT 20211-M4 HAND- AND MACHINE TAPS HSS/-E 5075873
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:20211-M4
Rubix:357A3850
Manufacturer :5075873
EAN:4042446004323

Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 20211-M4 HAND- AND MACHINE TAPS HSS/-E 5075873
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Total length | 63 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 29.47 excl. VAT
/ Each
£ 35.36 incl. VAT
- Usually arrives within 14 working days