Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 45 mm |
Body material | HSS-E |
Angle of helix | 15 ° |
---|---|
Total length | 45 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 1.854 mm |
Tail diameter | 2.8 mm |
Square drive adapter | 2.1 mm |
Coating | Uncoated |
Threading (inch) | UNF #1 - 72 |
No. of threads per inch | 32 |
Usually arrives within 14 working days