References
Dormer:E7211
Rubix:1069129
EAN:7320760161517




Technical specifications
| Threading | npt 1 (11,5 tpi) |
|---|---|
| Threading diameter | 33.4 mm |
| Type | american blind bores and through-bores |
Product details : DOR HSS TIN TAP 1
HSS machine tap for NPT threads TiN coated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm² and cast iron.
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
Technical specifications
Attributes
| Threading | npt 1 (11,5 tpi) |
|---|---|
| Threading diameter | 33.4 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 29 mm |
| Tail diameter | 21.4 mm |
| Square drive adapter | 28.6 mm |
| Thread depth | 43 mm |
| Coating | tin |
| Total length | 115 mm |
| Body material | hss |
| No. of threads per inch | 11.5 |
| Tolerance | normal |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 269.87 excl. VAT
/ Each
£ 323.84 incl. VAT
- Usually arrives within 14 working days