References
Sandvik Coromant:T200-XM100AE-1/4 C150
Rubix:319A0690
Manufacturer :6967111
EAN:7323220749164


Technical specifications
| Threading | 1/4-20 unc |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-1/4C150 COROTAP OPTIMIZED FOR VERSATILITY 6967111
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | 1/4-20 unc |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 5.11 mm |
| Tail diameter | 6.35 mm |
| Thread depth | 15.88 mm |
| Total length | 82.55 mm |
| Body material | hss |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Usually arrives within 14 working days