References
Gühring:2086 4.000
Rubix:339A0957
Manufacturer :9020860040000
EAN:4031093622721
Product details : GUHRING 02086 004.000 MACHINE TAPS 9020860040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
- Usually arrives within 14 working days

