GUHRING 00803 001.400 MACHINE TAPS 9008030014000
Taps for ISO metric threads, series 803
See technical informationReferences
Gühring:803 1.400
Rubix:344A9819
Manufacturer :9008030014000
EAN:4031093250399


Technical specifications
| Threading diameter | 1.4 mm |
|---|---|
| Thread | 0.3 mm |
| Body material | hss-e |
Product details : GUHRING 00803 001.400 MACHINE TAPS 9008030014000
Machine tap, GUN entry, HSSE, series 803.
Technical specifications
Attributes
| Threading diameter | 1.4 mm |
|---|---|
| Thread | 0.3 mm |
| Body material | hss-e |
| Coating | none |
| Tolerance | iso2/6h |
| Total length | 40 mm |
| Input | gun |
Show UNSPSC/ECL@SS
£ 34.24 excl. VAT
/ Each
£ 41.09 incl. VAT
- Usually arrives within 14 working days