References
Gühring:911 5.486
Rubix:345A3285
Manufacturer :9009110054860
EAN:4031093264846

Product details : GUHRING 00911 005.486 MACHINE TAPS 9009110054860
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Body material | hss-e |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 35.44 excl. VAT
/ Each
£ 42.53 incl. VAT
- Usually arrives within 14 working days
