Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101AE-7/16C145 COROTAP OPTIMIZED VERSATILITY 6967023
SANDVIK T300-XM101AE-7/16C145 COROTAP OPTIMIZED VERSATILITY 6967023
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101AE-7/16 C145
rubix:
319A8236
manufacturer :
6967023
ean:
7323220748532
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM101AE-7/16C145 COROTAP OPTIMIZED VERSATILITY 6967023
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.80
excl. VAT
/
Each
£
38.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER HSS TAP 3/8 E7093/8
SANDVIK T200-XM101DF-7/16C150 COROTAP OPTIMIZED VERSATILITY 6539240
GUHRING 02940 010.005 MACHINE TAPS 9029400100050
WALTER M21563-M27X2 TAPS HSS-E X PERT 6149880
SPIRAL POINT TAP HSS GT 1/2 BSF
SANDVIK T300-XM100DB-M8X075C150 COROTAP OPTIMIZED VERSATILITY 6635148
DORMER EX11M30X2.0 TAP M30 X 2.00 MM 5973645
DORMER EP11M18X1.5 SPIRAL POINT TAP M18 X 1.50 MM 5973623
DORMER EP211/2 SPIRAL POINT TAP 1/2 INCH X 13 5973756
SANDVIK T200-MM170JA-M6B145 COROTAP 8248642
SANDVIK T200-PM100DA-M6P1PM COROTAP 8060164
WALTERPROT M2021305-M2.5 TAPS HSS-E X PERT 6149669
SANDVIK T200-MM100DA-M10B115 COROTAP 8248553
DORMER E02112-24 SPIRAL POINT TAP NO.12 X 24 5974315
DORMER E002TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196702