References
Sandvik Coromant:T200-PM109DA-M16 P1PM
Rubix:320A0856
Manufacturer :8061101
EAN:7323225981019


Technical specifications
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM109DA-M16P1PM COROTAP 8061101
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 25 mm |
| Angle of helix | 9 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 166.83 excl. VAT
/ Each
£ 200.20 incl. VAT
- Usually arrives within 14 working days