DORMER E471M10 SPIRAL POINT TAP M10 X 1.50 MM 6554526
Machine thread-cutters E471
See technical informationReferences
Dormer:E471M10
Rubix:2557153
EAN:7320760674673




Technical specifications
| Threading | m10 x 1,50 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : DORMER E471M10 SPIRAL POINT TAP M10 X 1.50 MM 6554526
HSS-E Machine thread-cutter for metric thread SHARK green ring uncoated DIN 376 shape B cut 2.5xD continuous holes for brass and bronze <200 HB. Aluminium and aluminium-magnesium alloys Si <10% and synthetic materials such as thermoplastics.
Applications
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Copper - Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium/Magnesium - Aluminium Magnesium alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic - Thermoplastics
• Copper - Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium/Magnesium - Aluminium Magnesium alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic - Thermoplastics
Technical specifications
Attributes
| Threading | m10 x 1,50 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Angle of helix | 35 ° |
| Coating | blank |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 32.58 excl. VAT
/ Each
£ 39.10 incl. VAT
- Usually arrives within 14 working days