Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 01287 006.000 MACHINE TAPS 9012870060000
GUHRING 01287 006.000 MACHINE TAPS 9012870060000
Machine thread-cutter Gühring
References
gühring:
9012870060000
rubix:
337A3809
ean:
4031093703000
Technical specifications
Threading diameter
6
mm
Body material
HSS-E / PM
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01287 006.000 MACHINE TAPS 9012870060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
HSS-E / PM
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.70
excl. VAT
/
Each
£
48.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
Drmr s/trum SP/PT XS1 brt EP00M27
WALTERPROT 21361-M8X1 HAND- AND MACHINE TAPS HSS/-E 5077435
DORMER EX00M7 TAP M7 X 1.00 MM 5973690
SANDVIK T300-XM100DB-M16X150C110 COROTAP OPTIMIZED VERSATILITY 6539598
SANDVIK T300-XM101DF-7/8B150 COROTAP OPTIMIZED FOR VERSATILITY 6539195
DORMER E513M24X1.0NO2 TAP M24 X 1.00 MM 5977381
SANDVIK T200-XM100DB-M22X150B150 COROTAP OPTIMIZED VERSATILITY 6635067
DORMER E620M8 TAP M8 X 1.25 MM 5978371
GUHRING 02897 022.007 MACHINE TAPS 9028970220070
WALTERPROT 2148005-M8X1 ADVANCED MACHINE TAPS HSS-E 5077717
GUHRING 01899 012.000 MACHINE TAPS 9018990120000
DOR HSS TAP M13X1.5NO3
SANDVIK T200-MM100AF-5/16C110 COROTAP 8251293
GUHRING 00806 002.000 MACHINE TAPS 9008060020000
SANDVIK T200-XM104DA-M3C110 COROTAP OPTIMIZED FOR VERSATILITY 6635122