References
Sandvik Coromant:T300-PM101JA-M10 P1PM
Rubix:317A5546
Manufacturer :8056593
EAN:7323225957861


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101JA-M10P1PM COROTAP 8056593
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 7 mm |
| Thread depth | 15 mm |
| Total length | 75 mm |
| Body material | hss-e / pm |
| Threading | m10x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 66.29 excl. VAT
/ Each
£ 79.55 incl. VAT
- Usually arrives within 14 working days