References
Dormer:E544BA4
Rubix:220989
EAN:7320760204054




Technical specifications
| Threading | ba 4 |
|---|---|
| Threading diameter | 3.6 mm |
| Type | british blind bores |
Product details : DORMER E544BA4 TAP 4BA 5976678
HSS-E Machine thread-cutter for BA thread ISO 529 shape C 40° spiralised 2xD blind holes for steel <850 N/mm². Stainless steel.
Applications
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | ba 4 |
|---|---|
| Threading diameter | 3.6 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3 mm |
| Tail diameter | 5 mm |
| Square drive adapter | 3.55 mm |
| Thread depth | 16.5 mm |
| Angle of helix | 40 ° |
| Coating | blank/steam tempered |
| Total length | 50 mm |
| Body material | hss |
| Threading | ba 4 |
| No. of threads per inch | 38.5 |
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
- Usually arrives within 14 working days