WALTERPROT E2136416-M22X1.5 MACHINE TAP INTERNAL COOLING 5603185
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2136416-M22X1.5
Rubix:356A0214
Manufacturer :5603185
EAN:4042446189167

Technical specifications
| Threading | m22x1,5 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
Documents
Product details : WALTERPROT E2136416-M22X1.5 MACHINE TAP INTERNAL COOLING 5603185
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m22x1,5 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 125 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 274.08 excl. VAT
/ Each
£ 328.90 incl. VAT
- Usually arrives within 14 working days