Machine thread-cutter Dormer
Angle of helix | 40 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Type | British blind bores |
With cooling spray | No |
Drilling diameter | 19 mm |
Square drive adapter | 16 mm |
Usually arrives within 14 working days