References
Dormer:E5501/2NO7
Rubix:1071702
EAN:7320760159460




Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DORMER E5501/2NO7 TAP 1/2 INCH X 14 5976462
HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.
Applications
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 18.25 mm |
| Square drive adapter | 16 mm |
| Coating | bright |
| Total length | 87 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 172.07 excl. VAT
/ Each
£ 206.48 incl. VAT
- Usually arrives within 14 working days