References
Sandvik Coromant:T400-NM102DA-M6 N1PC
Rubix:317A3520
Manufacturer :8405663
EAN:7323227412450

Product details : SANDVIK T400-NM102DA-M6N1PC COROTAP 8405663
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Total length | 80 mm |
| Thread length | 10 mm |
| Din standard | din 371 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Size | m6 |
Show UNSPSC/ECL@SS
£ 81.13 excl. VAT
/ Each
£ 97.36 incl. VAT
- Usually arrives within 14 working days
