Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Core drill
Core drill
ROTABROACH COMMANDO40/3 C40 MAG DRILL 230V
ROTABROACH COMMANDO40/3 C40 MAG DRILL 230V
Magnetic Drill
References
rotabroach:
COMMANDO40/3
rubix:
2591244
Technical specifications
Power
1100
W
Speed
610
rpm
Product details
Technical specifications
Product details : ROTABROACH COMMANDO40/3 C40 MAG DRILL 230V
Strengths
•The Commando 40 has a powerful motor and the flexibility of 6 speeds
•Ideal for countersinking and using twist drills, it is supplied with chuck as standard
•A great all round tool for workshop and site use
Technical specifications
Attributes
Power
1100
W
Speed
610
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
505.70
excl. VAT
/
Each
£
606.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROTABROACH ELEMENT50/3 MT2 TAPPING AND MAGDRILL 230V
EVOLUTION MAGNETIC DRILL EVO42 230V
ROTABROACH ELEMENT75/1 MT3 TAPPING AND MAGDRILL 110V
ROTABROACH COMMANDO40/1 C40 MAG DRILL 110V
ROTABROACH ELEMENT100/1 MT3 TAPPING AND MAGDRILL 110V
ARMEG CDD107 CORE DRILL DRY DIAMOND 107 X 150MM
FEIN 72720361000 MAGNETIC CORE DRILL KBB40 230V
ROTABROACH ELEMENT 30/1 MAGNETIC DRILL 110V
ROTABROACH ELEMENT 40/3 MAGNETIC DRILL 230V
DEWALT DCD1623N-XJ 18V XR MAG DRILL PRESS - BARE UNIT IN STANDARD KIT
EVOLUTION 095-0002 EVOMAG42 42MM MAGNETIC DRILL 110V
ROTABROACH ELEMENT50/3 MT2 TAPPING AND MAGDRILL 230V
EVOLUTION MAGNETIC DRILL EVO42 230V
ROTABROACH ELEMENT75/1 MT3 TAPPING AND MAGDRILL 110V
ROTABROACH COMMANDO40/1 C40 MAG DRILL 110V