Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Core drill
Core drill
ROTABROACH ELEMENT 30/1 MAGNETIC DRILL 110V
ROTABROACH ELEMENT 30/1 MAGNETIC DRILL 110V
Magnetic Drill
References
rotabroach:
ELEMENT30/1
rubix:
2577319
Technical specifications
Power
850
W
Speed
600
rpm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROTABROACH ELEMENT 30/1 MAGNETIC DRILL 110V
Strengths
•The ‘Element 30’ is a combination of power and portability
•This machine is one of the lightest magnetic based drills in the world
Technical specifications
Attributes
Power
850
W
Speed
600
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
583.69
excl. VAT
/
Each
£
700.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROTABROACH ELEMENT100/1 MT3 TAPPING AND MAGDRILL 110V
ROTABROACH COMMANDO40/1 C40 MAG DRILL 110V
ROTABROACH COMMANDO40/3 C40 MAG DRILL 230V
ARMEG CDD107 CORE DRILL DRY DIAMOND 107 X 150MM
FEIN 72720361000 MAGNETIC CORE DRILL KBB40 230V
ROTABROACH ELEMENT75/1 MT3 TAPPING AND MAGDRILL 110V
EVOLUTION MAGNETIC DRILL EVO42 230V
EVOLUTION 095-0002 EVOMAG42 42MM MAGNETIC DRILL 110V
DEWALT DCD1623N-XJ 18V XR MAG DRILL PRESS - BARE UNIT IN STANDARD KIT
ROTABROACH ELEMENT 40/3 MAGNETIC DRILL 230V
ROTABROACH ELEMENT50/3 MT2 TAPPING AND MAGDRILL 230V
ROTABROACH ELEMENT100/1 MT3 TAPPING AND MAGDRILL 110V
ROTABROACH COMMANDO40/1 C40 MAG DRILL 110V
ROTABROACH COMMANDO40/3 C40 MAG DRILL 230V
ARMEG CDD107 CORE DRILL DRY DIAMOND 107 X 150MM