FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
Magnetic Extension
See technical informationSee documentsReferences
Facom:EF.R180
Rubix:395A5269
EAN:3662424052620

Documents
Product details : FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
EXTENSION 1/4' 6 PANS POUR R.180 - 100MM Facom | EF.R180
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 100 mm |
| Diameter | 18.5 mm |
| Type | non-impact extension (6-point) |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- Delivery usually within ( 14 ) days
