Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
Extension for pawl, socket Bahco
References
bahco:
9555
rubix:
125A1533
ean:
7314153014047
Product details
Technical specifications
Product details : BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
Technical specifications
Attributes
Logistic Weight
2630
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.84
excl. VAT
/
Each
£
112.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
FACOM EXTENSION NK.215A
FACOM 1/2 IMPACT EXTENSION NS.219A
SYKESPIC 68795000 UNIVERSAL SPANNER EXTENDER - 580MM
STAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
ITL 01791 1000V INSULATED 3/8IN DRIVE EXTENSION 5IN/130MM
GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940
BRITOOL EXPERT EXTENSION BAR 1/2 INCH DRIVE 75 MM
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
FACOM 3/4 IMPACT EXTENSION NK.218A
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 3
FACOM EXTENSION J.215AVSE