Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
GEDORE EXTENSION KB1990-5
GEDORE EXTENSION KB1990-5
Extension piece - KB 1990-5
References
gedore:
KB 1990-5
rubix:
80065960
manufacturer :
6655250
ean:
4010886665527
Technical specifications
Square drive adapter
1/2
''
Length
125
mm
Product details
Technical specifications
Product details : GEDORE EXTENSION KB1990-5
Impact extension 1/2" 125 mm With square drive as per DIN 3121 - G 12.5, ISO 1174 Form F, G, and H GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.96
excl. VAT
/
Each
£
32.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
GEDORE 125MM 1/2DR EXTN BAR 1990-5
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
STAHLWILLE 12010005 427 EXTENSION 3/8 INCH DRIVE 15 LONG
FACOM EXTENSION J.215AVSE
BAHCO 9560AB EXTENSION BAR 1IN 200MM
GEDORE 1/4DR 148MM EXTENBAR 2090-6
"WERA 003643 8796LC EXT LONG FLEXIBLE LOCK 1/2"" DRIVE/250MM ZYKLOP"
GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890
STAHLWILLE 13010007 509W EXTENSION 1/2 INCH DRIVE 5 WOBBLE
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 125MM
FACOM EXTENSION NS.215A
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM