• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
DRAPER 61008 EXTENSION TUBE

DRAPER 61008 EXTENSION TUBE

Draper

See technical information
References
Draper:61008
Rubix:382A4811
Manufacturer :61008
EAN:5010559610082
brand logo
brand logo

Product details : DRAPER 61008 EXTENSION TUBE


Extension Tube for 54257

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MMGEDORE 1DRIMPEXTENSON300MM KB 2190-12GEDORE 3090 5IN EXTENSIONBAHCO 8160-5 EXTENSION 1/2 125MM 5INDRAPER EXPERT 16762 WOBBLE EXTENSION BAR 1/2IN SQ DR 125MMGEDORE EXTENSION KB1990-5EXPERT EXTENSION BAR 1 INCH DRIVE 200MMDRAPER EXPERT 16718 100MM WOBBLE EXTENSION BAR 1/4INDRAPER EXPERT 16723 150MM WOBBLE EXTENSION BAR 1/4INSTAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONGGEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940DRAPER EXPERT 16727 EXTENSION BAR 3/8IN SQ DR 200MMSTAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONGSTAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONGELORA 67822 1IN SQUARE DRIVE EXTENSION BAR 780-4
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap