Magnetic Position Detector
Type | Magnetic Position Detector |
---|---|
Min. tension | 5 V |
Max. tension | 120 V |
Type | Magnetic Position Detector |
---|---|
Min. tension | 5 V |
Max. tension | 120 V |
Material | PUR |
Connection | M12 |
Cable length | 2 m |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days