References
Festo:SMT-8M-A-PS-24V-E-0.3-N-M8D
Rubix:119A9346
Manufacturer :579100

Documents
Product details : FESTO 579100 PROXIMITY SWITCH SMT-8M-A-PS-24V-E-0.3-N&
For T-slot
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | pa reinforced;high alloy stainless steel |
| Cable length | 0.3 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- Usually arrives within 14 working days