CAMOZZI CSV-220 V SLOT REED-2 WIRE-10 TO 110 AC/DC-2M CABLE
Switch
See technical informationSee documentsReferences
Camozzi:CSV-220
Rubix:223A3896
Manufacturer :10-8952-2200

Documents
Product details : CAMOZZI CSV-220 V SLOT REED-2 WIRE-10 TO 110 AC/DC-2M CABLE
The magnetic proximity switches define the position of the piston in cylinders or grippers. When the internal contact is actuated by a magnetic field, the sensors complete an electrical circuit and provide an output signal to actuate directly a solenoid valve or a PLC. A yellow or red LED diode shows when the internal magnetic contact is closed.
Technical specifications
Attributes
| Type | switch |
|---|---|
| Min. tension | 10 V |
| Max. tension | 110 V |
| Material | plastic (body);epoxy resin;pvc (cable);pvr (connector);pu (connector body) |
| Cable length | 2 m |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 32.48 excl. VAT
/ Each
£ 38.98 incl. VAT
- Usually arrives within 14 working days
