CAMOZZI CSH.223.2 CSH-223-2 PNP 2 WIRE REED SWITCH 30VAC/DC 2MTR LEAD
Magnetic Proximity Switch
See technical informationReferences
Camozzi:CSH-223-2
Rubix:208A7878
Manufacturer :CSH-223-2

Product details : CAMOZZI CSH.223.2 CSH-223-2 PNP 2 WIRE REED SWITCH 30VAC/DC 2MTR LEAD
Camozzi CSH-223-2 magnetic limit switch sensor with reed contact and yellow LED. Power supply 10–30 V AC/DC, 2 m cable, -10–80°C.
Technical specifications
Attributes
| Type | proximity switch |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Voltage | 30 V |
| Material | plastic (body);polyvinyl chloride (cable);polyvinyl chloride with nitro buna rubber (connector);polyurethane (connector body) |
| Cable length | 2 m |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| LED Indicator | yes |
| Operating voltage | 30 V |
Show UNSPSC/ECL@SS
£ 25.97 excl. VAT
/ Each
£ 31.16 incl. VAT
- Usually arrives within 14 working days
