FACOM 837 (F) MAGNETIZER / DEMAGNETIZER
Magnetiser - Demagnetiser
See technical informationSee documentsReferences
Facom:837
Rubix:395A5325
EAN:3148512068808
Documents
Product details : FACOM 837 (F) MAGNETIZER / DEMAGNETIZER
Magnetiser - Demagnetiser
- Magnetises the blade of the screwdriver to hold the screw in place.
- Demagnetises the screwdriver after use.
Weight: 73 g.
- Magnetises the blade of the screwdriver to hold the screw in place.
- Demagnetises the screwdriver after use.
Weight: 73 g.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x55x30 mm |
| Package weight | 80 g |
Show UNSPSC/ECL@SS
£ 48.58 excl. VAT
/ Each
£ 58.30 incl. VAT
- Delivery usually within ( 14 ) days

