Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Magnetizer demagnetizer device
ROEBUCK MAGNETIZER-DEMAGNETIZER DIMENSIONS 50 X 50MM 852034
ROEBUCK MAGNETIZER-DEMAGNETIZER DIMENSIONS 50 X 50MM 852034
Magnetiser - demagnetiser
References
roebuck:
852034
rubix:
209A7850
ean:
3660338091889
Technical specifications
Material
Plastic
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MAGNETIZER-DEMAGNETIZER DIMENSIONS 50 X 50MM 852034
Magnetizer/demagnetizer block Allows you to magnetize and demagnetize steel blades and tools.
Strengths
Ideal for inserting screws in difficult to access places
Technical specifications
Attributes
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.53
excl. VAT
/
Each
£
15.04
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO M780 MAGNETISER/DEMAGNETISER
WERA 033404 9500 WERA KRAFTFORM MAGNET SB
FACOM 837 (F) MAGNETIZER / DEMAGNETIZER
BAHCO 5515T-52 TELESCOPE MIRROR
ROEBUCK MIRROR MAGNET LED LAMP KIT
ROEBUCK JLB250P HOLLOW PUNCH SET 2MM TO 50MM
EVOLUTION HDG200 DIGITAL HEAT GUN 230V
GEDORE RED R21000108 108 PIECE UNIVERSAL TOOLKIT
FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
SPEAR & JACKSON NEVERBEND INSULATED 10LB RAMMER
FACOM FLEXIBLE MECHANICAL RETRIVER
GPC TMR8060Z TRAFFIC MIRROR 800 X 600MM
GEDORE RED R22041004 WINGMAN TOOL TROLLEY 129 PIECE ASSORTMENT
FACOM 827.1 MAGNETIC RETRIEVER