Flexible mechanical finger 1000 mm
Maximum permissible load | 400 g |
---|---|
Length | 1000 mm |
Logistic Weight | 426 g |
---|---|
Packaged dimensions (D x W x H) | 285x150x35 mm |
Package weight | 431 g |
Maximum permissible load | 400 g |
Length | 1000 mm |
Diameter | 29 mm |
Type | Scraper<br>-Deburring and removal of glued joints.<br/>-Blade sharpened on all three sides. <br/>-Dimensions (L. x D. x H.) : 200 x 25 x 20 mm.<br/>Weight: 105 g. |
Usually arrives within 14 working days