References
Facom:827.1
Rubix:88060206
EAN:3148512062509

Product details : FACOM 827.1 MAGNETIC RETRIEVER
827 - Flexible extra thin magnetic fingers
- 827.1: Flexible model and long 7 mm head.
- 827.2: Ball-head model 8 mm.
-Max weight raised: 120 g.
- 827.1: Flexible model and long 7 mm head.
- 827.2: Ball-head model 8 mm.
-Max weight raised: 120 g.
Strengths
Model: 827B: With integrated current conductor to avoid adhering to the walls.
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x75x25 mm |
| Package weight | 86 g |
| Maximum permissible load | 120 g |
| Length | 530 mm |
| Diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
- Delivery usually within ( 14 ) days
