Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Magnetizer demagnetizer device
BAHCO M780 MAGNETISER/DEMAGNETISER
BAHCO M780 MAGNETISER/DEMAGNETISER
Magnetizer demagnetizer M780
References
bahco:
M780
rubix:
116A2262
ean:
7314151826215
Technical specifications
Material
Plastic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO M780 MAGNETISER/DEMAGNETISER
For magnetizing or demagnetizing screwdriver blades, tweezers and similar tools made from steel. High quality red ABS plastic case, durable.
Technical specifications
Attributes
Logistic Weight
85
g
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.68
excl. VAT
/
Each
£
20.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK MAGNETIZER-DEMAGNETIZER DIMENSIONS 50 X 50MM 852034
WERA 033404 9500 WERA KRAFTFORM MAGNET SB
FACOM 837 (F) MAGNETIZER / DEMAGNETIZER
BAHCO SHARP-INS SHARPENER FOR INSULATION SAW
WHITNEY DIE 1/4 FOR NO 5 W05T14D
GEDORE RED R21560004 TOOL TROLLEY WITH 129 PIECE ASSORTMENT
FACOM INSPECTION MIRROR 834.R1
ROEBUCK 01850 1000V INSULATED INSPECTION MIRROR
FACOM FLEXIBLE MECHANICAL RETRIVER
GEDORE RED R21000072 72 PIECE UNIVERSAL TOOL KIT
FACOM 834B.RTI 55MM LED ILLUMINATED MIRROR
MAUN 1001-05 WAD PUNCH SET WITH CENTRE PUNCH IMPERIAL 1/4IN TO 1IN
GPC TMH60Z 600MM TRAFFIC MIRROR
WHITNEY DIE 1/8 FOR NO 5 W05T18D
SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM