ROEBUCK TELESCOPIC PICK-UP TOOL WITH LIGHT 1248902EU
Telescopic magnetic pick up with led light
See technical informationSee documentsReferences
Roebuck:4971660
Rubix:1248902
EAN:3660338515989
Documents
Product details : ROEBUCK TELESCOPIC PICK-UP TOOL WITH LIGHT 1248902EU
Telescopic magnetic pick up with extension range of 190 and 810mm.
The magnet can lift loads up to 1.
5 kg.
LED lighting in the centre of the magnet, provides lighting through 360°.
Non-slip moulded handle for wet or oily environments.
The magnet can lift loads up to 1.
5 kg.
LED lighting in the centre of the magnet, provides lighting through 360°.
Non-slip moulded handle for wet or oily environments.
Technical specifications
Attributes
| Maximum permissible load | 1500 g |
|---|---|
| Length | 810 mm |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- In stock: Next day delivery

