BOTT 16922801.19 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP
Workbench for workshop Bott
See technical informationReferences
Bott:16922801.19
Rubix:214A6882
Product details : BOTT 16922801.19 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP
verso mobile welded bench 1000mm x 600mm x 930mm with 30mm Mpx worktop. Fitted with 4 x 125mm dia rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Supplied with 1 x 250mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 614.24 excl. VAT
/ Each
£ 737.09 incl. VAT
- Delivery usually within ( 16 ) days
