Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858867 LONG MALE 90 ELBOW 12-1/2IN
MECALINE 858867 LONG MALE 90 ELBOW 12-1/2IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858867
rubix:
216A1642
ean:
3660338139376
Technical specifications
Material
polymer body
Connection 1
g1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858867 LONG MALE 90 ELBOW 12-1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
g1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.72
excl. VAT
/
Each
£
10.46
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KQG2U10-12 STAINLESS STEEL ONE-TOUCH FITTING
FESTO 8030218 ELBOW FITTING NPFC-L-R38-G38-MF
FESTO 8030232 Y-FITTING NPFC-Y-R14-2G14-MFF
SMC KQ2H06-G03A ONE-TOUCH FITTING
SMC MS-5HLH-6 FITTING
SMC KQ2LF08-01A-X35 ONE-TOUCH FITTING
FESTO 153376 PUSH-IN BULKHEAD CONNECTOR QSMS-4
NORGREN C012A0828 PFITC 8MM-R1/4 STR ADPT I-HEX
FESTO 153251 PUSH-IN SLEEVE QSH-4
SMC EX510-FC20 BRANCH CABLE
SMC KGF04-01 S/S FITTING 4MM-1/8
SMC KRM11-08-12-6 FITTING
FESTO 130770 PUSH-IN L-FITTING QSML-M5-3-100
FESTO 132054 PUSH-IN L-FITTING QSL-G1/4-12-20
SMC JS40-14-150S STAINLESS STEEL FLOATING JOINT