SMC KQ2H08-01A ONE-TOUCH FITTING

Male Connector

See technical informationSee documents

References

SMC:KQ2H08-01A
Rubix:2604025
Manufacturer :KQ2H08-01A
EAN:3618036063486
brand logo

Technical specifications

Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket)
Connection 11/8
See all Specifications

Documents

Product details : SMC KQ2H08-01A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Sealant: None (Except for Port Sizes
Release Button: Round Type
Port Size: R, Rc 1/8
Applicable Tube O.D.: ø 8
Thread Material /
Surface Treatment: A (Brass)

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight20 g
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket)
Connection 11/8
Connection 28
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
  • Delivery usually within ( 4 ) days