Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3H1A-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3H1A-MN HIGH PURITY FLUOROPOLYMER FITTING
Male Connector
References
smc:
LQ3H1A-MN
rubix:
2605075
Technical specifications
Material
PFA
Connection 1
1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3H1A-MN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
13
g
Material
PFA
Connection 1
1/8
Profile
LQ3H-M
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.55
excl. VAT
/
Each
£
21.06
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
FESTO 130725 PUSH-IN SLEEVE QSH-8-50
FESTO 153063 PUSH-IN L-CONNECTOR QSL-10H-8
SMC KQ2V10-03AS-X35 ONE-TOUCH FITTING
FESTO 153048 PUSH-IN L-FITTING QSL-1/8-8
SMC KJH02-23 ONE-TOUCH MINI FITTING
NORGREN 100220600 PFIT 6MM STR STEM CONNECTOR
SMC KQ2U06-99A FITTING I 6 TUBE
NORGREN C0TA01048 PFITC 10MM-R1/2BANJO FLOW (OUT)
MECALINE 8598-30 SINGLE BANJO FIT 3 HEADS DIA MM 4-1/4
SMC KQB2W08-G03 ONE-TOUCH FITTING
CAMOZZI 6550-5 ELBOW CONNECTOR
SMC KRK10-01S FITTING
NORGREN 102670628 PFIT 6MM-G1/4 SWIVEL TEE ADPT
NORGREN 150400028 FITTING R1/4 ELBOW CONNECTOR
SMC KAR10-12 ANTISTATIC ONE-TOUCH FITTING