Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-30 SINGLE BANJO FIT 3 HEADS DIA MM 4-1/4
MECALINE 8598-30 SINGLE BANJO FIT 3 HEADS DIA MM 4-1/4
Single circular banjo coupler 3 ports
References
mecaline:
859830
rubix:
216A1894
ean:
3660338148019
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-30 SINGLE BANJO FIT 3 HEADS DIA MM 4-1/4
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.03
excl. VAT
/
Each
£
12.04
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FESTO 578346 PUSH-IN FITTING NPQH-D-G38-Q10-P10
SMC KQ2W12-99A MALE FITTING I12 TUBE
MECALINE 860041 MALE 45 ELBOW 6 - G1/2IN
SMC KQG2W16-04S ONE-TOUCH FITTING SUS 316
SMC KQ2H13-02AS ONE-TOUCH FITTING
SMC KQ2L04-00A-X35 ONE-TOUCH FITTING
NORGREN 160221818 FITT G1/8-G1/8 F SLEEVE ADPT
NORGREN 100200600 PFIT 6MM STRAIGHT CONNECTOR
SMC KGL10-03 FITTING
FESTO 177716 FLUID SEPARATOR CQA-22
FESTO 578315 CONNECTOR
SMC KQG2S10-03S ONE-TOUCH FITTING SUS 316
NORGREN 101680628 PFIT 6MM-R1/4 SWI S-TEE ADPT
MECALINE 853140 MALE TEE MM 10-G1/4
FESTO 2839867 PUSH-IN T-CONNECTOR