Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 894393 PLUG ISO C10 MALE CONNECTING 1/4
MECALINE 894393 PLUG ISO C10 MALE CONNECTING 1/4
MALE CYLINDRICAL THREAD ENDS - ISO C
References
mecaline:
894393
rubix:
253A0685
ean:
3660338468131
Technical specifications
Connection 1
G1/4
Material
Steel
Standard
ISO C
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 894393 PLUG ISO C10 MALE CONNECTING 1/4
Material: hardened zinc-plated steel. Flux diameter: 5.5 mm. ISO C10 profile. Pressure rating: 12 bar. Temperature: -20°C to +80°C.
Technical specifications
Attributes
Connection 1
G1/4
Material
Steel
Standard
ISO C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
RECTUS FEMALE COUPLG NICKEL 21KAIW13MPN
RECTUS 1/4 BSPT MALE PLUG 13SFAK13SXN
MECALINE 894378 COUPLINGS ISO C10 FEMALE CONNECTING 3/8
PCL XF ADAPTOR FEMALE RP1/4 INCH AA7106
MECALINE 884678 MULTI SOCKET PLUG MALE G 1/2IN
RECTUS 1/4BSPFEMAL COUPLING 26KAIW13MPX
RECTUS PLUG 21SFKO06RXX
MECALINE 884698 HIGH FLOW PLUG MALE G 3/8IN
RECTUS 1/8BSP MALE PLUG RED 21SFAW10MXN8
PARKER PLUG 25SFIW21SXZ
CEJN 103425004 NIPPLE 3/8IN HOSE
RECTUS PLUG 22SFAK17SXN
RECTUS PLUG 23SFTF10SXN
PARKER COUPLING 1/4 BSPT M 9793D-12
CEJN 103205205 NIPPLE G 1/2IN FEM