MECALINE 884678 MULTI SOCKET PLUG MALE G 1/2IN


PLUGS ISO B - MALE

References
mecaline:884678
rubix:216A3200
ean:3660338380471
brand logo
brand logo
Technical specifications
Connection 1G1/2
MaterialNickel-plated brass
StandardISO B12

Product details : MECALINE 884678 MULTI SOCKET PLUG MALE G 1/2IN


Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
iso b12 quick coupling male thread g1/2 the multi quick coupling is a practical and economical solution to connect one single coupling with 4 different types of plug profiles: european (7.5-7.8 mm), iso b12 (5.5 mm), italian (5 mm) and swiss (5.5 mm). the special design of the couplings allows an easy assembly with different profiles, assuring a perfect fit.

Applications

Application:- Compressed air- Pneumatic tools- Life & Sciences

Technical specifications


Attributes
Connection 1G1/2
MaterialNickel-plated brass
StandardISO B12
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
  • In stock: Next day delivery