• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
CEJN 103425004 NIPPLE 3/8IN HOSE

CEJN 103425004 NIPPLE 3/8IN HOSE


Pneumatic - Quick Release Coupling CEJN

References
cejn:10 342 5004
rubix:122A9985
ean:07391390048455
brand logo
brand logo

Product details
Technical specifications

Product details : CEJN 103425004 NIPPLE 3/8IN HOSE


Technical specifications


Attributes
No attributes to display for this product
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE COUPLINGS ISO B12 FEMALE 1/4 736028PARKER TEMA 32 FITTING 1800KAIW21MPNPCL COUPLING FEMALE 1/2IN AC5JFMECALINE COUPLINGS ISO B12 FOR HOSE CONNECTING DIA 10MM 736038LEGRIS COUPLING 9087U06-21RECTUS 1/2BSP FEM COUPLG 27KAIW21MPNPARKER SMA-1--1500 SMA1-1500CFRECTUS HOS CONNPLUGNICKELPL 20SFKO04MXNFESTO 7605 BARBED TUBING CONNECTOR RTU-PK-6/6MECALINE 894387 COUPLINGS ISO C10 FOR HOSE CONNECTING 10LEGRIS 9421U06 10 REINFORCED POLYMER PNEUMATIC QUICK CONNECT COUPLINGPCL COUPLING FEMALE 3/8IN AC21EFLEGRIS 9087U06 17 PNEUMATIC FITTING MALE PROBE 5.5MM 6.35MM G3/8MECALINE 884645 MINI COUPLING MALE PLUG -HOSE ID 4RECTUS 13SFIW13SXN SERIES 13KA PUSH TYPE FEMALE THREAD BSPP PLUG

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories