PARKER COUPLING 1/4 BSPT M 9793D-12


Coupling

References
parker hannifin:9793D-12
rubix:154A6819
brand logo
Technical specifications
Connection 11/4 in
Standard8952R
See all Specifications

Product details : PARKER COUPLING 1/4 BSPT M 9793D-12


Designed for Single Hand Connection or Disconnection a Twist on the Cap Will Release the Adaptor and the Airline Is Automatically Resealed. When Coupled the Check Unit Allows the Adaptors to Swivel, to Eliminate Kinking of the Hose. The Exception to This Is the Non-swivel Check Unit Which Features a Special Sleeve Designed to Facilitate Disconnection Simply by Twisting the Hose Designed for Single Hand Connection or Disconnection. A Twist on the Cap Will Release the Adaptor and the Airline Is Automatically Resealed. When Coupled the Check Unit Allows the Adaptors to Swivel, to Eliminate Kinking of The.

Strengths

•Twistlok or sleeve action
Wide choice of adaptors
Non swivel coupling available
Non whip adaptors
Rugged design

Technical specifications


Attributes
Connection 11/4 in
Standard8952R
Max. temperature80 °C
Min. temperature-10 °C
Min. service pressure 0 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 40.01 excl. VAT
/ Each
£ 48.01 incl. VAT
  • In stock: Next day delivery