FESTO 186132 PUSH-IN L-FITTING, LONG QSLL-G3/8-8
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G3/8-8
Rubix:117A8770
Manufacturer :186132
EAN:4052568039370

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186132 PUSH-IN L-FITTING, LONG QSLL-G3/8-8
Push-in L-fitting, long QSLL-G3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x100x30 mm |
|---|---|
| Logistic Weight | 74,9 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 51.60 excl. VAT
/ 10 pieces
£ 61.92 incl. VAT
- Delivery usually within ( 2 ) days