References
Festo:QSY-G1/8-6
Rubix:115A9480
Manufacturer :186180
EAN:4052568039844

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186180 PUSH-IN Y-FITTING QSY-G1/8-6
Push-in Y-fitting QSY-G1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x15 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 59.80 excl. VAT
/ 10 pieces
£ 71.76 incl. VAT
- Delivery usually within ( 2 ) days