NORGREN 100430600 PFIT 6MM STEM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100430600
Rubix:118A9943
Manufacturer :100430600

Documents
Product details : NORGREN 100430600 PFIT 6MM STEM ELBOW CONNECTOR
Angular plug connection 6-6 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 6 |
| Profile | 90° elbow |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
- Usually arrives within 14 working days
